Beli pipa galvanis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Spindo Pipa Baja Saluran Air Medium Galvanised
    Mulai

    Rp389.900

    Spindo Pipa Baja Saluran Air Medium Galvanised
    atribut:
    • Hydrostatic Test (kgf/cm²): 50
    • Standard Length (m): 6
    • Tolerance on Wall Thickness: +15% & -10%
  2. CONSAFE Galvanized Pipe (Pipa Berlapis Seng)
    Mulai

    Rp569.900

    CONSAFE Galvanized Pipe (Pipa Berlapis Seng)
    Deskripsi:
    Bisa digunakan untuk scafolding.
    atribut:
    • Length (m): 6
  3. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  4. Spindo Pipa Baja Saluran Air Tipis Galvanised
    Mulai

    Rp309.900

    Spindo Pipa Baja Saluran Air Tipis Galvanised
    atribut:
    • Hydrostatic Test (kgf/cm²): 50
    • Standard Length (m): 6
    • Tolerance on Wall Thickness: +10% & -8%
  5. Non Brand Flange Ducting Galvanis
    Mulai

    Rp78.900

    Non Brand Flange Ducting Galvanis
    Deskripsi:
    Jumlah lubang disesuaikan dengan ukuran.
    atribut:
    • Thickness (mm): BJLS 0.8
  6. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  7. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
  8. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  9. Bakrie Pipe Black Steel Pipe SCH 40 S53
    Mulai

    Rp289.900

    Bakrie Pipe Black Steel Pipe SCH 40 S53
    Deskripsi:
    Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.
    atribut:
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Manganese: 1.2
    • Minimum Tensile Strength (MPa): 415
    • Minimum Tensile Strength (psi): 60000
    • Minimum Yield Strength (MPa): 240
    • Minimum Yield Strength (psi): 35000
    • Phosphorus: 0.05
    • Schedule No: 40
  10. Bakrie Pipe Black Steel Pipe SNI
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Bakrie Pipe Black Steel Pipe SNI
    Deskripsi:
    Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
  11. Maspion Pipa PVC Putih Standar 6M (Polos)
    Mulai

    Rp23.900

    Maspion Pipa PVC Putih Standar 6M (Polos)
    atribut:
    • Color: White
    • SNI License: Yes
  12. Spindo Carbon Steel Pipe (Black Steel)
    Mulai

    Rp309.900

    Spindo Carbon Steel Pipe (Black Steel)
    Deskripsi:
    Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
  13. Spindo Pipa Baja Saluran Air Tipis Black Steel
    Mulai

    Rp239.900

    Spindo Pipa Baja Saluran Air Tipis Black Steel
    atribut:
    • Hydrostatic Test (kgf/cm²): 50
    • Tolerance on Wall Thickness: +10% & -8%
    • Color: Black
    • Standard Length (m): 6
  14. BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Mulai

    Rp309.900

    BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
    atribut:
    • Manufacture Location: Made in USA*
    • Material: Steel
    • Metal Pipe Construction: Welded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Gender: Male
    • Side B Thread Type: NPT
  15. Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Mulai

    Rp91.900

    Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Deskripsi:
    Barometric draft control dampers automatically open and close in response to pressure changes in the connected exhaust duct. They help optimize the combustion by regulating the draw in the exhaust. This increases the heat transfer in the heat exchanger and helps ensure complete combustion. Their configuration is determined by the duct size, fuel used, and system airflow needs.
    atribut:
    • Basic Fitting Shape: Flange
    • Fitting Connection Type: Flanged x FNPT
  16. RUCIKA Pipa HDPE SDR21 PN8
    Mulai

    Rp179.900

    RUCIKA Pipa HDPE SDR21 PN8
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  17. PITHON Plain Conduit /Threaded G Type
    Mulai

    Rp239.900

    PITHON Plain Conduit /Threaded G Type
    Deskripsi:
    - Comply with Japan Industrial Standard (JIS) - Material from high quality strip steel coils and hot-dip galvanizing - High corrosion resistance - Provide mechanical protection for cables & easy cables pushing and pulling - Easy and accurate bending
    atribut:
    • Length (m): 3.66
  18. PRO-SET Refrigerant Recovery System (Alat Recycle Freon)
    Mulai

    Rp7.199.900

    PRO-SET Refrigerant Recovery System (Alat Recycle Freon)
    atribut:
    • Hose Connection (inch): 1/4 Male
Daftar Harga pipa galvanis Terbaru November 2026
Spindo Pipa Baja Saluran Air Medium GalvanisedRp389.900
CONSAFE Galvanized Pipe (Pipa Berlapis Seng)Rp569.900
Spindo Carbon Steel Pipe (Galvanize)Rp489.900
Spindo Pipa Baja Saluran Air Tipis GalvanisedRp309.900
Non Brand Flange Ducting GalvanisRp78.900
Spindo Pipa Black SteelRp369.900
Bakrie Pipe Baja Karbon SCH40Rp1.099.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
Bakrie Pipe Black Steel Pipe SCH 40 S53Rp289.900
Bakrie Pipe Black Steel Pipe SNIRp279.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)